This product requires certification to purchase.

75W 9-Light Medium E-26 Incandescent Chandelier in Brushed Nickel

Kichler Lighting

Winslow™ 75W 9-Light Medium E-26 Incandescent Chandelier in Brushed Nickel

  • Fast #
  • Part #KK44031NI
  • Item #7554360
  • Manufacturer Part #44031NI
3.7 out of 5 Customer Rating
Brand image
Kichler Lighting

Winslow™ 75W 9-Light Medium E-26 Incandescent Chandelier in Brushed Nickel

  • Fast #
  • Part #KK44031NI
  • Item #7554360
  • Manufacturer Part #44031NI
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: CLEAR SEEDED
  • Requires Certification

Recommended Accessories


Specifications

Collection:
Winslow™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
27 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear Seeded
Height:
27 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary
Material:
Steel
Number of Lights:
9
Number of Tiers:
2
UL Listed:
Yes
UPC:
783927539289
Volts:
120V
Watts:
75 W
Width:
27 in