NABR 3 75W E26 BATH LGHT *WINSLO
Winslow NABR 3 75W E26 BATH LGHT *WINSLO
Frequently Purchased Together
Product Details
Product Details
- Update your space with the clean, classic, early-electric look of the Winslow. A focal piece that's sure to be all the rage, the Winslow easily jazzes up luxe industrial lifestyles. Winslow filters light beautifully and the shade is removeable for ease of cleaning or replacement. Plus, it offers an exciting contrast to light walls and is easy to coordinate with other lighting, hardware, and plumbing fixtures
- Inspired by the early electric look, Winslow's lamping makes it the perfect addition to luxe, industrial lifestyles
- A great addition over a vanity
- Constructed of steel
- Fixture includes clear seedy glass shades
- Requires (3) medium (E26) 60 watt bulbs (not included)
- Capable of being dimmed
- Can be mounted to provide ambient or down lighting
- Rated for installation in damp locations
- Covered by Kichler's 1 year limited manufacturer warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Winslow
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- Dimmable:
- Yes
- Glass Type:
- Seeded, Clear
- Height:
- 9-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to https://protect-us.mimecast.com/s/gBpoCW6zQQFj3ZZ2Sm7vV8J7?domain=p65warnings.ca.gov
- Volts:
- 120V
- Watts:
- 180 W
- Width:
- 21-1/2 in