13-3/4 in. 100 W 5-Light Medium Chandelier with Satin Etched in Olde Bronze
Wynberg 13-3/4 in. 100 W 5-Light Medium Chandelier with Satin Etched in Olde Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Requires five 100W A19 lamps
- Ships Via: UPS
- Additional Finishes': Brushed Nickel/Olde Bronze/
- Safety Rated: ETL_Dry
- Additional Shade Information: SATIN ETCHED
Documents
Recommended Accessories
Specifications
- Collection:
- Wynberg
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Diameter:
- 24-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear, Satin Etched
- Height:
- 13-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- UL Listed:
- Yes
- UPC:
- 783927193849
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 24-1/2 in