60W 3-Light Candelabra E-12 Incandescent Outdoor Post Lamp in Textured Black
Yorke 60W 3-Light Candelabra E-12 Incandescent Outdoor Post Lamp in Textured Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Textured Black/
- Safety Rated: ETL_Wet
- Additional Shade Information: CLEAR SEEDED
Specifications
- Collection:
- Yorke
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 23-1/2 in
- Installation Type:
- Post Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Lighting Style:
- Transitional, Vintage
- Material:
- Aluminum
- Number of Lights:
- 3
- Product Type:
- Post Lamp
- UL Listed:
- No
- UPC:
- 783927518840
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 10 in