This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Pendant Light in Natural Brass

Kichler Lighting

Zailey 100W 1-Light Medium E-26 Incandescent Pendant Light in Natural Brass

  • Fast #
  • Part #KK52152NBR
  • Item #8129792
  • Manufacturer Part #52152NBR
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Zailey 100W 1-Light Medium E-26 Incandescent Pendant Light in Natural Brass

  • Fast #
  • Part #KK52152NBR
  • Item #8129792
  • Manufacturer Part #52152NBR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Max hanging height: 115"
  • Offers an industrial design that works well with contemporary and transitional decor
  • The 1 light Zailey pendant can be used in above a small kitchen table or in multiples above a kitchen island
  • Takes one medium E26 up to 100W bulb equivalent
  • The metal shade provides a beautiful, ambient lighting to the entire room
  • Think of it as a foundation or a canvas upon which to paint a distinctive lighting picture
  • It’s a beautiful light source in your living space
  • Requires Certification

Specifications

Collection:
Zailey
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
Dimmable:
Yes
ETL Listed:
Yes
Height:
9 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A21
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Material:
Metal, Steel
Number of Lights:
1
Overall Height:
115 in
UPC:
783927574723
Volts:
120V
Watts:
100 W
Width:
11-1/2 in