100W 16 in. 1-Light Wide Pendant in Natural Brass
Zailey 100W 16 in. 1-Light Wide Pendant in Natural Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Welcome in a new look of modern industrial, with the Zailey 1-light cone pendant. Featuring an industrial silhouette and cut-out detailing paired with a black woven cord, this pendant packs a punch of contemporary style. Its metal shade provides a beautiful, ambient lighting to the entire room. Plus, its on-trend finish options and adjustable height allow for ease of incorporation into any space it encounters.
- An industrial silhouette with cut-outs paired with modern elements make this a great addition to modern industrial aesthetics
- The metal shade provides a beautiful, ambient lighting
- A warm, rich brass finish with darker areas of oxidation, natural brass has the look and feel of your favorite well-worn antiques
- Durable steel frame improves the fixture's stability
- Fixture measures 14.25 inches in height x 16 inches in diameter
- Takes 1 Clear E26 Bulb up to 100W bulb or equivalent LED bulb (not included); dimmable when used with dimmer switch (sold separately); when using LED bulbs, see bulb manufacturer dimming specifications
- Easily adjust the height to meet the unique needs of your space
- Sloped ceiling compatible
Specifications
- Collection:
- Zailey
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- Diameter:
- 16
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 14-1/4
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Industrial
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to https://url.us.m.mimecastprotect.com/s/0z4sCBB7PPuDR5n2iW1vyJYy?domain=p65warnings.ca.gov
- Type:
- KK52177NBR
- UL Listed:
- Yes
- UPC:
- 783927047609
- Volts:
- 120V
- Watts:
- 100
- Width:
- 16