60W 2-Light Halogen Outdoor Light in Architectural Bronze
Zolder 60W 2-Light Halogen Outdoor Light in Architectural Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Architectural Bronze/Polished Stainless Steel/
- Safety Rated: ETL_Wet
- Additional Shade Information: SATIN ETCHED CASED OPAL
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Zolder
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Architectural Bronze
- Diameter:
- 4-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 26-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Aluminum
- Number of Lights:
- 2
- UL Listed:
- No
- UPC:
- 783927398725
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 60 W
- Width:
- 4-1/2 in