120V AC Strobe Light in White
120V AC Strobe Light in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One hundred seventy seven candela LED's
- Interconnectable
- For hearing impaired applications
- Meets UL and NEMA
- Green LED – Indicates AC power is being delivered to the unit
- Bright LED Strobe Light – Flashes to warn of a smoke, heat or carbon monoxide event
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 0.63
- Color Finish Name:
- White
- Depth:
- 1-1/8 in
- Diameter:
- 5-3/5 in
- Height:
- 6-1/5 in
- Length:
- 10-2/5 in
- Power Source:
- AC
- Product Type:
- Strobe Light
- Smart Home Enabled:
- Yes
- Temperature Range:
- 40 to 100 Deg F
- UL Listed:
- Yes
- UPC:
- 047871240036
- Volts:
- 120V
- Weight:
- 0.85 lb
- Width:
- 6-1/5 in