120V Battery Combination Smoke and Monoxide Detector in White
120V Battery Combination Smoke and Monoxide Detector in White
Product Details
Product Details
- Wire-Free Interconnected Battery Powered Combination Smoke and Carbon Monoxide Alarm
- 10-Year Sealed Lithium Battery eliminates late night battery chirp
- Voice Notifications
- Flashing LED Status Ring allows easy identification of current state of alarm
- The supervised wire-free Interconnect with proprietary radio signal joins multiple alarms together, so when one alarm sounds they all sound. User is alerted if an alarm loses connection to the network.
- Bug Screen: Protects alarm from insect ingress
- End of Unit Life Warning: Alerts user the alarm is in need of replacement.
- Ambient Light Sensing: Establishes Day/Night cycle and prevents chirping during the night until the next Day cycle begins.
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Battery Type:
- Lithium
- Color Finish Name:
- White
- Decibel Rating (dB):
- 85 dB
- Depth:
- 1-91/100 in
- Diameter:
- 5-59/100 in
- Height:
- 1-29/32 in
- Power Source:
- Battery
- Product Type:
- Combination Smoke and Monoxide Detector
- Smart Home Enabled:
- Yes
- Temperature Range:
- 40 to 100 Deg F
- UL Listed:
- UL 217/UL 2034
- UPC:
- 047871273119
- Volts:
- 120V
- Weight:
- 0.6 lb
- Wireless Communication:
- Wi-Fi