120V Battery Smoke Alarm in White
This product has been replaced by
Manufacturer Part #21027537
120V Battery Smoke Alarm in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 756-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Battery backup automatically activates when the alarm is attached to mounting bracket
- Large mounting base makes mounting easier, protects surface paint from dirt and covers imperfections
- Pre-stripped wiring harness with easy off cap does not require stripper tool, Tinned strands increase conductivity and wire nut grip
- Large centrally located test/hush® alarm control button silences nuisance alarms for approximately 9 minutes
- Dust cover protects sensor from contaminates during construction, reducing nuisance alarms
- Red LED indicates alarm mode, green LED indicates AC power is present
- Interconnect able with up to 24 devices (of which 18 can be initiating) including smoke, CO and heat alarms
- End of life hush feature allows user to temporarily silence end of life chirp 3 days at a time for a maximum of 30 day life extension
- 10-Year sealed battery substitutes need for routine 9V replacement
Specifications
- ADA Compliant:
- No
- Battery Type:
- Li-ion (Lithium-ion)
- Color Finish Name:
- White
- Decibel Rating (dB):
- 85 dB
- Depth:
- 1-3/4 in
- Diameter:
- 5-1/2 in
- Height:
- 6 in
- Length:
- 1-3/4 in
- Power Source:
- Battery
- Product Type:
- Smoke Alarm
- Smart Home Enabled:
- Yes
- Temperature Range:
- 40 to 100 Deg F
- UL Listed:
- Yes
- UPC:
- 047871114078
- Volts:
- 120V
- Weight:
- 0.45 lb