3V Battery Smoke Alarm in White
This product has been replaced by
Manufacturer Part #21031466
3V Battery Smoke Alarm in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- DC Smoke alarm with ten year sealed lithium battery
- Photoelectric sensor
- Never replace a battery
- End of life notification
- Hush feature allows you to silence nuisance alarms
- UL listed
Specifications
- ADA Compliant:
- No
- Battery Size:
- 3V
- Battery Type:
- Li-ion (Lithium-ion)
- Color Finish Name:
- White
- Decibel Rating (dB):
- 85 dB
- Depth:
- 1-3/5 in
- Diameter:
- 5-11/50 in
- Height:
- 5-11/50 in
- Length:
- 5-11/50 in
- Material:
- Plastic
- Power Source:
- Battery
- Product Type:
- Smoke Alarm
- Smart Home Enabled:
- Yes
- Temperature Range:
- 40 to 100 Deg F
- UL Listed:
- Yes
- UPC:
- 047871100644
- Volts:
- 3V
- Weight:
- 1 lb
- Width:
- 5-11/50 in