Battery Operated Smoke Alarm with Hush Button in White
This product has been replaced by
Manufacturer Part #21033087
Battery Operated Smoke Alarm with Hush Button in White
Package Quantity Info:
Each: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Alarms contain 10-year tamper proof batteries that eliminate the need for battery replacement, and ends worry over unauthorized removal.
- Users are further shielded from late night battery chirps by the unit’s Ambient Light Sensing feature, which establishes a day?/?night cycle and prevents alarm chirping in dark conditions.
- Voice Notification: Unit verbally announces “Fire!” and other alerts such as “Replace Alarm,” which helps the user better understand current status of the unit.
- Test / Hush® Button: Tests alarm circuitry and activates Hush® feature to temporarily silence nuisance alarms for up to 10 minutes. End of Unit Life chirps can also be silenced.
- Flashing LED Status Ring allows easy identification of current state of alarm
- Easy to Install: Backup battery automatically activates when the unit is attached to the mounting bracket
- Photoelectric smoke sensor detects visible fire particles associate with slow, smoldering fires sooner than an ionization sensor
- Ambient Light Sensing: Establishes Day/Night cycle and delays chirping during the night until the next Day cycle begins.
- End of Unit Life Warning: Alerts user the alarm is in need of replacement.
Documents
Specifications
- ADA Compliant:
- No
- Battery Size:
- 3V
- Color Finish Name:
- White
- Decibel Rating (dB):
- 85 dB
- Diameter:
- 5-59/100
- Height:
- 5-59/100
- Length:
- 1-91/100
- Power Source:
- Hardwired, Battery
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 100 Deg F (4.4 to 37.8 Deg C)
- Type:
- K21027537EA
- UL Listed:
- Yes
- UPC:
- 047871275373
- Volts:
- 120V
- Weight:
- 0.5
- Width:
- 5-59/100