This product requires certification to purchase.

Firex Smoke Alarm Hardwired + Wireless Interconnect with AA Backup Battery

Kidde

Firex Smoke Alarm Hardwired + Wireless Interconnect with AA Backup Battery

  • Fast #
  • Part #K21033916
  • Item #14298016
  • Manufacturer Part #21033916
4.6 out of 5 Customer Rating
Brand image
Kidde

Firex Smoke Alarm Hardwired + Wireless Interconnect with AA Backup Battery

  • Fast #
  • Part #K21033916
  • Item #14298016
  • Manufacturer Part #21033916
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 648
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Smoke Detection- Detects smoke over 25% faster* and sounds a loud 85-decibel alarm with red LED light for clear visual warning
  • Hardwired with AA battery backup - Connects directly to 120V AC power and includes 2 AA backup batteries to help ensure continuous detection
  • Tested and trusted - Rigorously tested to meet UL 217 10th Edition and FCC standards and is ETL Listed
  • Wire-free interconnect**- Connects up to 12 compatible Kidde alarms so when one detects smoke, all connected units sound together
  • Whole home coverage - Extend detection by pairing with a Kidde hardwired wire-free interconnect detector or Kidde battery powered interconnect alarms
  • Voice alerts - Announces "Fire" when smoke is detected, providing a clear audible warning
  • Dust cover - Preinstalled rigid cover helps protect the alarm from construction debris, drywall dust, and paint to help prevent false alarms
  • Warranty - Includes a 10-year limited warranty from date of purchase
  • *29% faster average smoke detection based on internal testing of smoldering wood fires for Kidde 9th Edition vs. leading competitor 8th Edition alarms
  • **Different models offer different interconnection options and requirements; check the User Guide for more info
  • Requires Certification
Dimensions & Measurements
Depth
5 in
Diameter
5 in
Height
2 in
Width
5 in
Characteristics & Features
Battery Size
AA
Battery Type
Alkaline
Color Finish Name
White
Smart Home Enabled
No
Electrical & Operational Information
Decibel Rating (dB)
85 dB
Power Source
Hardwired, Battery Back Up
Volts
120VAC, 3VDC
Warranty & Product Information
ADA Compliant
No
Application
Residential
Product Type
Smoke Detector
Type
K21033916
UL Listed
Yes
UPC
047871339167