Hardwired Inter-Connectable Smoke with Battery Backup in White
Hardwired Inter-Connectable Smoke with Battery Backup in White
Product Details
Product Details
- Battery backup, 9V
- Photoelectric smoke sensor
- Hush® feature allows you to silence nuisance alarms
- Alarm memory
- Interconnect
- UL listed
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- White
- Height:
- 5-3/5
- Length:
- 1-55/100
- Power Source:
- Battery
- Product Type:
- Smoke Detector
- UL Listed:
- Yes
- UPC:
- 047871403998
- Volts:
- 120V
- Width:
- 5-3/5