This product requires certification to purchase.

Hardwired Smoke Alarm with Battery Backup

Kidde

Hardwired Smoke Alarm with Battery Backup

  • Fast #
  • Part #KP4010ACSW
  • Item #7627657
  • Manufacturer Part #P4010ACS-W
4.7 out of 5 Customer Rating
Brand image
Kidde

Hardwired Smoke Alarm with Battery Backup

  • Fast #
  • Part #KP4010ACSW
  • Item #7627657
  • Manufacturer Part #P4010ACS-W
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wire-Free Interconnected AC Hardwired Smoke Alarm
  • Ten year sealed lithium battery
  • Photoelectric sensor
  • Voice notifications
  • Bug screen to avoid nuisance alarms
  • Flashing LED Status Ring
  • End of Life Warning
  • Alarm locate function - quickly find by silencing other alarms
  • Ambient light sensing prevents chirping until day begins
  • Hush feature allows you to silence nuisance alarms
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
0.053
Battery Size:
3V
Battery Type:
Lithium
Decibel Rating (dB):
85 dB
Depth:
1-91/100 in
Diameter:
5-59/100 in
Power Source:
AC, Battery, Hardwired
Product Type:
Smoke Alarm
Smart Home Enabled:
No
Temperature Range:
40 to 100 Deg F (4.4 to 37.8 Deg C)
UL Listed:
UL 217
UPC:
047871273201
Volts:
120V
Weight:
0.6 lb