Nighthawk™ 3-3/4 in. Alarm with Battery Back Up

Part #K900007601  |  Item #2908143  |  Manufacturer Part #900-0076-01

$68.03 EACH

Width:

3-3/4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • AC/DC plug-in
  • Digital display
  • Peak level
  • Ten year alarm life
  • UL listed

Specifications

Collection: Nighthawk™

Color Finish: White

Height: 1-3/4 in

Power Source: Electric

UL Listed: Yes

Volts: 120V

Width: 3-3/4 in