This product requires certification to purchase.

Smoke Alarm, AA Battery Powered

Kidde

Smoke Alarm, AA Battery Powered

  • Fast #
  • Part #K21031447
  • Item #10663869
  • Manufacturer Part #21031447
3.4 out of 5 Customer Rating
Brand image
Kidde

Smoke Alarm, AA Battery Powered

  • Fast #
  • Part #K21031447
  • Item #10663869
  • Manufacturer Part #21031447
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 36 Pallet: 648
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 2 AA Replaceable Batteries: Provides power even during short-term power outages for extra peace of mind. Change replaceable batteries every 6 months, or when you hear the low battery chirp.
  • Self-testing Alarms: For added assurance, internal components ensure alarm is always operating as expected.
  • Simple Installation: Easy install with included twist-and-click mounting bracket.
  • End-of-life Notifications: This alarm beeps to remind you it’s time to replace it 10 years after it is powered
  • Requires Certification

Documents


Specifications

Battery Size:
AA
Battery Type:
Alkaline
Color Finish Name:
White
Decibel Rating (dB):
85 db
Depth:
2 in
Diameter:
5 in
Height:
5 in
Length:
5 in
Material:
Plastic
Power Source:
Battery
Product Type:
Smoke Alarm
Size:
5 in
Temperature Range:
40 to 100 Deg F
Temperature Rating:
100
UL Listed:
Yes
UPC:
047871314478
Volts:
3V
Weight:
0.84 lb
Width:
5 in