This product requires certification to purchase.

Smoke and Carbon Monovide Alarm, AA Battery Powered

Kidde

Smoke and Carbon Monovide Alarm, AA Battery Powered

  • Fast #
  • Part #K21031502
  • Item #10663870
  • Manufacturer Part #21031502
4.6 out of 5 Customer Rating
Brand image
Kidde

Smoke and Carbon Monovide Alarm, AA Battery Powered

  • Fast #
  • Part #K21031502
  • Item #10663870
  • Manufacturer Part #21031502
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 648
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Double the Detection: Alerts you to both smoke & carbon monoxide (CO) using a single, cost-effective device.
  • 2 AA Replaceable Batteries: Provides power even during short-term power outages for extra peace of mind. Change replaceable batteries every 6 months, or when you hear the low battery chirp.
  • Self-testing Alarms: For added assurance, internal components ensure alarm is always operating as expected.
  • Simple Installation: Easy install with included twist-and-click mounting bracket.
  • End-of-life Notifications: This alarm beeps to remind you it’s time to replace it 10 years after it is powered
  • Requires Certification

Documents


Specifications

Battery Size:
AA
Battery Type:
Alkaline
Color Finish Name:
White
Depth:
1-22/25
Diameter:
5
Height:
5
Length:
5
Material:
Plastic
Power Source:
Battery
Temperature Rating:
100
Type:
K21031502
UL Listed:
UL 217/UL 2034
UPC:
047871315024
Volts:
3V
Width:
5