This product requires certification to purchase.

4-2/5 x 8-2/5 in. Delicate Task Wiper in White (Box of 30, Case of 280 Boxes)

Kimberly Clark

4-2/5 x 8-2/5 in. Delicate Task Wiper in White (Box of 30, Case of 280 Boxes)

  • Fast #
  • Part #K34120
  • Item #7045996
  • Manufacturer Part #34120
4.7 out of 5 Customer Rating
Brand image
Kimberly Clark

4-2/5 x 8-2/5 in. Delicate Task Wiper in White (Box of 30, Case of 280 Boxes)

  • Fast #
  • Part #K34120
  • Item #7045996
  • Manufacturer Part #34120
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
8-2/5 in
Package Quantity
Box of 30, Case of 280 Boxes
Width
4-2/5 in
Characteristics & Features
Color Finish Name
White
Warranty & Product Information
Application
Polishing
EcoLogo Certified
No
EPA Compliant
No
FSC Certified
No
Green Seal Certified
No
Product Type
Box Wipes, Wiper