This product requires certification to purchase.

Automatic Door Handle Disinfectant Dispenser in Faux Stainless

Kimberly Clark

Automatic Door Handle Disinfectant Dispenser in Faux Stainless

  • Fast #
  • Part #KIM35563
  • Item #4869358
  • Manufacturer Part #35563
5 out of 5 Customer Rating
Brand image
Kimberly Clark

Automatic Door Handle Disinfectant Dispenser in Faux Stainless

  • Fast #
  • Part #KIM35563
  • Item #4869358
  • Manufacturer Part #35563
5 out of 5 Customer Rating

X Points

Color Finish Name: Faux Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Automatic door handle disinfectant system
  • Automatically disinfects door handles between uses and eliminates 99.9% of common bacteria
  • Fast-drying hospital-grade disinfectant formula
  • Refill canisters can be replaced in seconds
  • Refill lasts up to 100 days
  • Ambient light sensor saves battery and canister life
  • Adjustable spray frequency (15, 30 or 60 minutes)
  • Works with your existing door hardware
  • Mounts with no special tools or wiring required
  • Three AA batteries included
  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Faux Stainless
Length:
7-2/5 in
Width:
4-37/100 in