11 in. Kitchen Towel Roll in White
Kleenex® 11 in. Kitchen Towel Roll in White
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 70 Sheets/Roll, 24 Kleenex® Premier Kitchen Paper Towel Rolls/Case, 1,680 Sheets/Case; Cloth-Like Softness; Perforated; White;
- Kleenex® Premiere Kitchen Paper Towels are designed for excellent single-use general-purpose cleaning and drying; They’re absorbent and strong, but soft enough to use on your skin
- Each 1-ply sheet is 9.4" x 11" and is specially designed for durability, absorbency, and tear resistance; they're great for scrubbing and wiping up spills
- The cloth-like feel lets users know this is a premium paper towel
- These Kleenex® towels are designed for one-at-a-time dispensing
Documents
Specifications
- Collection:
- Kleenex®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14-1/4 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- Forest Stewardship Council (FSC):
- No
- Green Seal Certified:
- No
- Height:
- 22-937/1000 in
- Length:
- 18-3/8 in
- Material:
- Paper
- Origin:
- Domestic
- Product Type:
- Kitchen Towel Roll
- UPC:
- 036000139648
- Width:
- 10-2/5 in