Kimberly Clark
Kleenex® 12-2/5 in. Scottfold Towel in White (Case of 25)
Part #K13254 | Item #5051865 | Manufacturer Part #13254
$105.34
per CASE
Length:
12-2/5 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 25,
- Pallet: 40
How to get it:
Product Details
- Designed to dispense 1-at-a-time, every time
- Scottfold® towels can virtually eliminate tear-out and messy towel litter
- Meets EPA standards with a minimum of 40% post consumer waste
- FSC® and EcoLogo® certified
- Now with zip-half pack cases
Specifications
Collection: Kleenex®
Color Finish: White
Color Finish Category: Whites
EPA Compliant: Yes
EcoLogo Certified: Yes
FSC Certified: Yes
Green Seal Certified: No
Length: 12-2/5 in
Material: Paper
Package Quantity: Case of 25
Product Type: Multi-Fold Paper Towel
Width: 9-2/5 in