Kleenex® 12-2/5 x 7-4/5 in. Towel in White (Case of 25)

Part #K13253  |  Item #5051853  |  Manufacturer Part #13253

$84.99 per CASE

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 25
  • Pallet: 44

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Designed to dispense 1-at-a-time, every time
  • Scottfold® towels can virtually eliminate tear-out and messy towel litter
  • Meets EPA standards with a minimum of 40% post consumer waste
  • FSC® and EcoLogo® certified
  • Now with zip-half pack cases

Specifications

Collection: Kleenex®

Color Finish: White

Color Finish Category: Whites

Length: 12-13/32 in

Material: Paper

Package Quantity: Case of 25

Width: 7-13/16 in