This product requires certification to purchase.

18 oz. Alcohol Free Foam Hand Sanitizer in Clear (Case of 4)

Kimberly Clark

Kleenex® 18 oz. Alcohol Free Foam Hand Sanitizer in Clear (Case of 4)

  • Fast #
  • Part #KIM45827
  • Item #7564262
  • Manufacturer Part #45827
5 out of 5 Customer Rating
Brand image
Kimberly Clark

Kleenex® 18 oz. Alcohol Free Foam Hand Sanitizer in Clear (Case of 4)

  • Fast #
  • Part #KIM45827
  • Item #7564262
  • Manufacturer Part #45827
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 4 Kleenex® Foam Hand Sanitizer 18 oz. Pump Bottles/Case; Clear, No Fragrance Added;
  • This one-step sanitizing solution is free of alcohol and dyes, so you can feel comfortable using it for sensitive groups.
  • The Kleenex® Hand Sanitizer (Alcohol Free), foam, contains moisturizers and conditioners, so it's non-drying and gentle; The no rinse formula comes in pump bottle and has a luxurious foaming consistency.
  • Safe for children to use. Non-Flammable. Alcohol, dye free
  • Non-Flammable
  • Alcohol, dye and fragrance free
  • Requires Certification

Specifications

Application:
Hand Cleaning
Collection:
Kleenex®
Color Finish Category:
Clear
Color Finish Name:
Clear
Green Seal Certified:
No
Package Quantity:
Case of 4
Product Type:
Foaming Hand Sanitizer
Size:
18 oz