This product requires certification to purchase.

425 ft. Roll Paper Towel

Kimberly Clark

Kleenex® 425 ft. Roll Paper Towel

  • Fast #
  • Part #K01080RL
  • Item #257856
  • Manufacturer Part #01080
3.2 out of 5 Customer Rating
Brand image
Kimberly Clark

Kleenex® 425 ft. Roll Paper Towel

  • Fast #
  • Part #K01080RL
  • Item #257856
  • Manufacturer Part #01080
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
425 ft
Width
8 in
Characteristics & Features
Collection
Kleenex®
Color Finish Category
Whites
Color Finish Name
White
Material
Paper
Warranty & Product Information
Green Seal Certified
No
Product Type
Paper Towel Roll