9-2/5 x 9-1/5 in. Paper Towel in White (Case of 16)
Kleenex® 9-2/5 x 9-1/5 in. Paper Towel in White (Case of 16)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Soft and absorbent
- Single-ply
- Meets EPA standards
- FSC® and EcoLogo® certified
Specifications
- Collection:
- Kleenex®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- FSC Certified:
- Yes
- Green Seal Certified:
- No
- Length:
- 9-2/5 in
- Material:
- Paper
- Package Quantity:
- Case of 16
- Product Type:
- Multi-Fold Paper Towel
- Width:
- 9-1/5 in