Universal Size Paper Hood with Elastic in White (Case of 100)
Kleenguard™ A20 Universal Size Paper Hood with Elastic in White (Case of 100)
Product Details
Product Details
Documents
Specifications
- Clothing Size:
- Universal
- Collection:
- Kleenguard™ A20
- Color Finish Name:
- White
- Material:
- Microforce Fabric
- Package Quantity:
- Case of 100
- Quick Release:
- No
- Reusable:
- No