M Size Nitrile Gloves in Purple
M Size Nitrile Gloves in Purple
Product Details
Product Details
- Sterile nitrile exam glove
- Powder free and Latex free
- Textured fingertips
- Beaded cuffs
- Meet NFPA Standards 1999:2008 and Manufactured in accordance with Quality System ISO 9002
- Thickness: 5 mil
- Length: 9-1/2"
- Color: Purple
- Size: Medium
Specifications
- CE Approved:
- No
- Color Finish Category:
- Purples
- Color Finish Name:
- Purple
- Disposable:
- No
- Glove Size:
- M
- Length:
- 9-1/2
- Material:
- Rubber
- Material Type:
- Nitrile
- Reusable:
- Yes