This product requires certification to purchase.

Manual Hard Roll Towel Dispenser in Black

Kimberly Clark

Manual Hard Roll Towel Dispenser in Black

  • Fast #
  • Part #K34346
  • Item #4869354
  • Manufacturer Part #34346
3.6 out of 5 Customer Rating
Brand image
Kimberly Clark

Manual Hard Roll Towel Dispenser in Black

  • Fast #
  • Part #K34346
  • Item #4869354
  • Manufacturer Part #34346
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 1 Scott® Pro™ Manual Hard Roll Towel Dispenser/Case; Black; for Blue Core Scott® Pro™ Roll Towels; 12.66" x 16.44" x 9.18"
  • Features durable construction and a sleek, professional design.
  • Compatible with Scott® and Kleenex® Blue Core hard roll towels.
  • Available in various colors as well as in automatic and manual configurations.
  • Backed by a lifetime warranty and is designed to save you time and money while reducing service disruptions and user complaints.
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
9-9/50 in
Height
16-11/25 in
Length
12-33/50 in
Width
9-9/50 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Installation Type
Wall Mount
Material
Plastic, Metal
Warranty & Product Information
ADA Compliant
Yes
Product Type
Roll Towel Dispenser