This product requires certification to purchase.

MOD Stainless Steel Recessed Dispenser NAR HSNG

Kimberly Clark

MOD Stainless Steel Recessed Dispenser NAR HSNG

  • Fast #
  • Part #K31498
  • Item #5166546
  • Manufacturer Part #31498
4 out of 5 Customer Rating
Brand image
Kimberly Clark

MOD Stainless Steel Recessed Dispenser NAR HSNG

  • Fast #
  • Part #K31498
  • Item #5166546
  • Manufacturer Part #31498
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 48
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 1 Scott® Pro™ Recessed Hard Roll Towel Narrow Dispenser Housing/Case; Stainless Steel; without Trim Panel; Module sold separately; 10.75" x 15.37" x 4.0"
  • Features no-touch dispensing system helping reduce the spread of germs; guests only touch the towel they use.
  • Made from 22-guage brushed stainless steel, which is both durable and stylish.
  • Available in various configurations as well as with or without trim.
  • Recessed, stainless steel dispenser housing gives your paper towel dispenser a sleek, look.
  • Requires Certification
Dimensions & Measurements
Depth
4 in
Height
15-37/100 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Installation Type
Wall Mount
Material
Stainless Steel
Electrical & Operational Information
Power Source
Electric
Warranty & Product Information
Type
K31498