Center-pull Towel in White
Premiere Kleenex® Center-pull Towel in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 275 Sheets/Roll, 4 Kleenex® Premiere Center-Pull Paper Towel Rolls/Case, 1,100 Sheets/Case; Cloth-Like Feel; White; Perforated Bulk Paper Towels;
- Kleenex® Premier Center Pull Paper Towels may help minimize waste because they’re perforated for one-at-a-time dispensing (so your guests only get one towel at a time)
- Each of the white bulk paper towels is perforated to 14.2" by 8"
- The paper towel roll fits in universal standard-sized center-pull paper towel dispensers (has a 6.8” roll diameter)
- These paper towels are designed for single-use general-purpose cleaning and drying, and are a hygienic choice, since guests only touch the towel they’ll use
Specifications
- Collection:
- Premiere Kleenex®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- Forest Stewardship Council (FSC):
- Yes
- Green Seal Certified:
- No
- Height:
- 15 in
- Length:
- 15 in
- Material:
- Paper
- Package Quantity:
- Case of 4
- Product Type:
- Centerfeed Towel
- Width:
- 8 in