Electronic Towel Dispenser in Smoke
Professional™ Electronic Towel Dispenser in Smoke
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1 Dispenser/Case; Kimberly-Clark Professional™ Automatic Hard Roll Towel Dispenser; Smoke (Black); 12.70" x 15.76" x 9.57"
- This electronic, touchless dispenser is high capacity, so you can use it in even the most high traffic environments
- 99.9% jam-free to ensure that you never miss a hand drying occasion, minimizing risk of cross contamination.
- Keyless entry or key-activated spring lock, emergency feed knob, stub roll feature to minimize waste
- 1.75" Core Size
Specifications
- Collection:
- Professional™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 9-57/100
- Height:
- 15-19/25
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Material Type:
- ABS
- Power Source:
- Electric
- Product Type:
- Electronic Towel Dispenser
- Width:
- 12-7/10