Plastic Roll Towel Dispenser in Pearl White
Sanitouch® Plastic Roll Towel Dispenser in Pearl White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1 Kimberly-Clark Professional™ Sanitouch Manual Hard Roll Towel Dispenser/Case; White; for 1.5" Core Roll Towels; 12.63" x 16.13" x 10.2"
- Features a durable and sleek design, so it will go with any washroom decor.
- Compatible with 1.5" or 1.75" core hard roll towels, depending on model.
- Dispenser comes in various color options and configurations.
- Reduce maintenance time and run-outs with a high capacity washroom towel system.
Specifications
- Brand Model Compatibility:
- Kleenex and Scott Hard Roll Towels
- Collection:
- Sanitouch®
- Color Finish Category:
- Whites
- Color Finish Name:
- Pearl White
- Depth:
- 10-1/5
- Height:
- 16-13/100
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Width:
- 12-63/100