This product requires certification to purchase.

8 in. x 1000 ft. High Capacity Hard Roll Towel in White (Case of 12)

Scott®

8 in. x 1000 ft. High Capacity Hard Roll Towel in White (Case of 12)

  • Fast #
  • Part #KIM1000
  • Item #7680334
  • Manufacturer Part #1000
4.8 out of 5 Customer Rating
Brand image
Scott®

8 in. x 1000 ft. High Capacity Hard Roll Towel in White (Case of 12)

  • Fast #
  • Part #KIM1000
  • Item #7680334
  • Manufacturer Part #1000
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Case: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • These absorbent commercial paper towels are designed for efficient general-purpose cleaning and drying, so your employees and guests will use less, saving you money.
  • High capacity: reduce maintenance time, run-outs and complaints with long-lasting bulk paper towels (as compared to a folded towel system).
  • Bulk paper towels come in small cases for easy storage and handling at your business.
  • Requires Certification
Dimensions & Measurements
Length
1000 ft
Package Quantity
Case of 12
Width
8 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Paper
Warranty & Product Information
EcoLogo Certified
Yes
EPA Compliant
Yes
Forest Stewardship Council (FSC)
Yes
Product Type
Paper Towel Roll