Multi-fold Towel in White (Pack of 255)
Scott® Multi-fold Towel in White (Pack of 255)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Scott®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- Forest Stewardship Council (FSC):
- No
- Green Seal Certified:
- No
- Length:
- 7 in
- Material:
- Paper
- Package Quantity:
- Pack of 255
- Product Type:
- Multi-Fold Paper Towel
- Width:
- 9-2/5 in