This product requires certification to purchase.

Pro Personal Toilet Seat Cover (Case of 24)

Kimberly Clark

Scott® Pro Personal Toilet Seat Cover (Case of 24)

  • Fast #
  • Part #K07410BX
  • Item #7045990
  • Manufacturer Part #07410
4.1 out of 5 Customer Rating
Brand image
Kimberly Clark

Scott® Pro Personal Toilet Seat Cover (Case of 24)

  • Fast #
  • Part #K07410BX
  • Item #7045990
  • Manufacturer Part #07410
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Box: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Scott®
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
18 in
Package Quantity:
Case of 24
Width:
15 in