This product requires certification to purchase.

Wall Mount Liquid Soap Dispenser in White

Kimberly Clark

Windows® OnePak® Wall Mount Liquid Soap Dispenser in White

  • Fast #
  • Part #K91182
  • Item #4441860
  • Manufacturer Part #91182
3.4 out of 5 Customer Rating
Brand image
Kimberly Clark

Windows® OnePak® Wall Mount Liquid Soap Dispenser in White

  • Fast #
  • Part #K91182
  • Item #4441860
  • Manufacturer Part #91182
3.4 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Easy 1-hand operation
  • Delivers metered amount of soap
  • Holds Kimberly-Clark® refills: 91220, 91211, 91241, 91547
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
800 ml
Collection:
Windows® OnePak®
Color Finish Category:
Whites
Color Finish Name:
White
Height:
10-2/5 in
Installation Type:
Wall Mount
Material:
Plastic