Wall Mount Liquid Soap Dispenser in White
Windows® Mini 500 Wall Mount Liquid Soap Dispenser in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Curved, contemporary look
- Perfect for modern office, gym and institutional settings
Specifications
- ADA Compliant:
- No
- Capacity:
- 500 ml
- Collection:
- Windows® Mini 500
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Installation Type:
- Wall Mount