12-1/10 x 16-4/5 in. Wiper in Blue (Case of 180)
WypAll® 12-1/10 x 16-4/5 in. Wiper in Blue (Case of 180)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 180 Sheets/Box; 1 Box of WypAll® Oil, Grease & Ink Cloths/Case; 180 Sheets/Case; Blue; Brag Box; Lint-Free Towels
- These disposable cloths clean oil, dirt, grime and solvents, while remaining resistant to harsh cleaning agents.
- Pliable to fit into tight spaces and maintain their strength even when saturated in oil.
- Durable wipes absorb up to 8 times their weight in oil and they have 25 times less lint than laundered shop towels.
- Fresh and clean every time and are a more efficient alternative to laundered shop towels.
Specifications
- Application:
- Laboratory
- Collection:
- WypAll®
- Color Finish Name:
- Blue
- Depth:
- 10
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 16-4/5
- Material:
- Thermoplastic
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 180
- Product Type:
- Wiper
- Width:
- 12