This product requires certification to purchase.

9 in. Wiper

Kimberly Clark

WypAll® 9 in. Wiper

  • Fast #
  • Part #K33241
  • Item #7182832
  • Manufacturer Part #33241
4.8 out of 5 Customer Rating
Brand image
Kimberly Clark

WypAll® 9 in. Wiper

  • Fast #
  • Part #K33241
  • Item #7182832
  • Manufacturer Part #33241
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 717 Sheets/Roll; 1 Jumbo Roll of WypAll® Oil, Grease & Ink Cloths/Case; 717 Sheets/Case; Blue; Lint-Free Towels
  • These disposable cloths clean oil, dirt, grime and solvents, while remaining resistant to harsh cleaning agents.
  • Pliable to fit into tight spaces and maintain their strength even when saturated in oil.
  • Durable wipes absorb up to 8 times their weight in oil and they have 25 times less lint than laundered shop towels.
  • Fresh and clean every time and are a more efficient alternative to laundered shop towels.
  • Premium hand-drying solution to eliminate messy, soggy stacks of paper towels on your bathroom counter
  • Requires Certification
Dimensions & Measurements
Depth
13-4/5 in
Length
9 in
Width
10-1/2 in
Characteristics & Features
Collection
WypAll®
Color Finish Category
Whites
Color Finish Name
White
Material
Thermoplastic
Material Type
Polypropylene
Warranty & Product Information
Application
Laboratory
EcoLogo Certified
No
EPA Compliant
No
FSC Certified
No
Green Seal Certified
No
Product Type
Wiper
UPC
036000332414