16-4/5 x 11-1/10 in. Towel in White (176 Wipes Per Box, 1 Box per Case)
WypAll® L20 16-4/5 x 11-1/10 in. Towel in White (176 Wipes Per Box, 1 Box per Case)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 176 Sheets/Box; 1 Box of WypAll® GeneralClean™ L20 Medium Cleaning Cloths/Case; 176 Sheets/Case; White; Brag Box
- These top-rated, lightweight towels are 4-ply for strength and absorbency, so you can clean larger spills
- Wipes feature a textured surface for extra cleaning power
- WypAll® General Clean L20 Medium Cleaning Cloths single-use wiping towels contain no binders or glue
- The Brag Box dispenses one at a time and helps protect your towels until you’re ready to use them; unfolded, the towels measure a generous 11.1” x 16.8”
Specifications
- Application:
- Industrial
- Collection:
- WypAll® L20
- Color Finish Name:
- White
- Depth:
- 10
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 16-4/5
- Material:
- Paper
- Material Type:
- Polypropylene
- Package Quantity:
- Box of 176 Wipes, Case of 1 Box
- Product Type:
- Towel
- Size:
- 16-4/5 in x 11-1/10 in
- Width:
- 11-1/10