4.72 mil Size XL Nitrile Cleanroom Gloves in White (Bag of 100)
4.72 mil Size XL Nitrile Cleanroom Gloves in White (Bag of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- White nitrile cleanroom glove. Non-sterile, powder-free, ambidextrous glove with textured fingertips
- Double chlorinated and double bagged
- 4.72 mil / 0.12mm Thickness
- Recyclable via The RightCycle™ Program
- Beaded Cuff
- Amide-free
- Powder-free
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Glove Size:
- XL
- Glove Type:
- Cleaning
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Bag of 100
- Reusable:
- Yes
- Thickness:
- 4.72 mil