This product requires certification to purchase.

5.9 mil Purple Nitrile Exam Glove, XL (Box of 100)

Kimtech™

5.9 mil Purple Nitrile Exam Glove, XL (Box of 100)

  • Fast #
  • Part #K55084
  • Item #8154397
  • Manufacturer Part #55084
4.4 out of 5 Customer Rating
Brand image
Kimtech™

5.9 mil Purple Nitrile Exam Glove, XL (Box of 100)

  • Fast #
  • Part #K55084
  • Item #8154397
  • Manufacturer Part #55084
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Discontinued
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 90 Purple Nitrile Exam Gloves/Box, 10 Boxes/Case, 900 Gloves/Case; Size XL
  • Ambidextrous, 9.5", Beaded Cuffs to prevent roll-down; Excellent dexterity and tactile sensitivity with textured fingertips
  • Superior quality, AQL 1.5 (exceeds the ASTM 2.5 standard for critical defects or pinholes)
  • These comfortable purple nitrile gloves are cleared for use in chemotherapy
  • The distinctive purple gloves are recyclable through the Right Cycle Program, so the gloves won't end up in a landfill
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D6978-05, ASTM 2.5
CE Approved:
No
Coating:
Nitrile
Color Finish Category:
Purples
Color Finish Name:
Purple
Depth:
18-9/50 in
Disposable:
Yes
Glove Size:
XL
Glove Type:
Laboratory, Powder Free
Height:
10-69/500 in
Length:
16-431/1000 in
Material:
Rubber
Material Type:
Nitrile
Package Quantity:
Box of 100
Reusable:
No
Thickness:
6 mil