9 x 9 in. ISO Class 4 Dry Wiper in White (Case of 500)
9 x 9 in. ISO Class 4 Dry Wiper in White (Case of 500)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Each white wiper measures 9" x 9"
- Kimtech Pure W4 Wipers are made with a 100% polypropylene base sheet, which is low lint for environments where "lint free" standards are important
- Acid-, base- and solvent-resistant with straight, clean knife-cut edges
- These disposable wipers are recommended for ISO Class 4 and higher clean rooms
Specifications
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 9 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 5
- Product Type:
- Wiper
- Width:
- 9 in