9.5 SAFESKIN NITR GLV LG 100/BX
9.5 SAFESKIN NITR GLV LG 100/BX
Frequently Purchased Together
Product Details
- Ambidextrous, 9.5", Beaded Cuffs to prevent roll-down; Excellent dexterity and tactile sensitivity with textured fingertips
- Superior quality, AQL 1.5 (exceeds the ASTM 2.5 standard for critical defects or pinholes)
- 100 Purple Nitrile Exam Gloves / Box, 10 Boxes / Case, 1,000 Gloves / Case; Size Large
- The distinctive purple gloves are recyclable through the RightCycle Program, so the gloves won't end up in a landfill
- These comfortable purple nitrile gloves are cleared for use in chemotherapy
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM D6978-05, ASTM 2.5
- Application:
- Chemotherapy
- CE Approved:
- No
- Coating:
- Nitrile
- Color Finish Category:
- Purples
- Color Finish Name:
- Purple
- Depth:
- 17-7/20 in
- Disposable:
- Yes
- Glove Size:
- L
- Glove Type:
- Laboratory, Powder Free
- Height:
- 10-69/500 in
- Length:
- 16-431/1000 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 100
- Reusable:
- No
- Thickness:
- 6 mil
- Tool Type:
- Gloves