This product requires certification to purchase.

G3 Evt Nitrile Glove S Box of 100

Kimtech™

G3 Evt Nitrile Glove S Box of 100

  • Fast #
  • Part #ANS62006
  • Item #9616270
  • Manufacturer Part #62006
4.8 out of 5 Customer Rating
Brand image
Kimtech™

G3 Evt Nitrile Glove S Box of 100

  • Fast #
  • Part #ANS62006
  • Item #9616270
  • Manufacturer Part #62006
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • White nitrile cleanroom glove. Non-sterile, powder-free, ambidextrous glove with textured fingertips
  • Double chlorinated and double bagged
  • 4.72 mil / 0.12 mm thickness
  • Recyclable via The RightCycle™ program
  • Beaded cuff
  • Amide-free
  • Powder-free
  • Requires Certification
Dimensions & Measurements
Glove Size
S
Package Quantity
Bag of 100
Thickness
5 mil
Weight
1.4 lb
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Disposable
Yes
Glove Type
Ambidextrous, Cleaning, Powder Free
Material
Rubber
Material Type
Nitrile
Reusable
Yes
Warranty & Product Information
ISO
ISO Class 3
Type
ANS62006