8-2/5 x 4-2/5 in. Task Wiper in White
Kimwipes® 8-2/5 x 4-2/5 in. Task Wiper in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 60-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 286 Sheets/Box; 60 Boxes of Kimtech Science™ Kimwipes® Delicate Task Wipes/Case; 17,160 Sheets/Case; White; Pop-Up Box
- Kimtech Science™ Kimwipes™ Delicate Task Wipes easily wipe up liquids, dust and tiny particles and are designed for delicate tasks.
- Each wipe is useful for polishing glassware, cleaning laboratory instruments and other delicate surfaces.
- The anti-static dispensing system reduces lint and electrostatic discharge (for sensitive environments like labs).
- One-at-a-time dispensing for minimized waste.
- Space-saving, pop-up dispenser box features an antistatic lint guard to reduce lint and static build-up
Documents
Specifications
- Application:
- General Purpose, Laboratory, Residential
- Collection:
- Kimwipes®
- Color Finish Name:
- White
- Depth:
- 15
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 15
- Length:
- 19-1/2
- Material:
- Thermoplastic
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 60
- Pad Size:
- 8-1/5
- Product Type:
- Task Wiper
- Size:
- 4-39/100 in x 8-1/5 in
- UPC:
- 036000341553
- Width:
- 4-2/5