16-2/5 x 14-43/100 in. Wipes in White (Box of 144)
Kimwipes® 16-2/5 x 14-43/100 in. Wipes in White (Box of 144)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 144 Sheets/Box; 15 Boxes of Kimtech Science™ Kimwipes® Delicate Task Wipes/Case; 2,160 Sheets/Case; White; Pop-Up Box
- Kimtech Science™ Kimwipes™ Delicate Task Wipes easily wipe up liquids, dust and tiny particles and are designed for delicate tasks.
- Each wipe is useful for polishing glassware, cleaning laboratory instruments and other delicate surfaces.
- The anti-static dispensing system reduces lint and electrostatic discharge (for sensitive environments like labs).
- One-at-a-time dispensing for minimized waste.
Documents
Specifications
- Application:
- Laboratory
- Collection:
- Kimwipes®
- Color Finish Name:
- White
- Depth:
- 15-3/4 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 16-2/5 in
- Material:
- Thermoplastic
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 15
- Product Type:
- Wipes
- Size:
- 16-2/5 in x 14-43/100 in
- Width:
- 14-43/100 in