12 x 6 in. Meltblown Wipe in White (Case of 6)
Prep™ 12 x 6 in. Meltblown Wipe in White (Case of 6)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Kills 99.99% of bacteria on hard, non-porous surfaces
- The canister is designed for portability and to dispense the sanitizing wipes one at a time, every time
- Each sanitizing wet wipe is perforated and measures 12” x 12”
- Because you get a clean, fresh wipe with every use, Kimtech Prep Surface Sanitizer Wipes eliminate bacteria transfer between dirty towels and surfaces
Specifications
- Application:
- Non-porous Surfaces
- Collection:
- Prep™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 12 in
- Material:
- Meltblown
- Package Quantity:
- Case of 6
- Product Type:
- Wipes
- Size:
- 12 in x 6 in
- Width:
- 12 in