11-4/5 x 11-4/5 in. Paper Wiper in White (Case of 15)

You last purchased this on
 
Kimtech™

Science™ 11-4/5 x 11-4/5 in. Paper Wiper in White (Case of 15)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kimtech™

Science™ 11-4/5 x 11-4/5 in. Paper Wiper in White (Case of 15)

  • Fast #
  • Part #K34133
  • Item #8116706
  • Manufacturer Part #34133
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Low-lint
  • Non-abrasive
  • Soft and gentle on surfaces
  • Space-saving, pop-up dispenser box features an antistatic lint guard to reduce lint and static build-up
  • It contains 100 percentage virgin fibers - wipe clean without scratching or leaving a residue
  • Safe for most delicate surfaces
  • Requires Certification

Specifications

Application:
Education, Healthcare, Lab, Manufacturing, Pharmaceutical
Collection:
Science™
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
11-4/5 in
Package Quantity:
Case of 15
Product Type:
Wipes
Size:
11-4/5 in x 11-4/5 in
Width:
11-4/5 in